Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eLEDing

Model # :WBB3086439

MPN #: EE814WAI

eLEDing® Solar AI SMART ePIR Sensing 800 LM 5000K CREE LED Flood Light Dusk to Dawn

Product Description
EE814WAI, eLEDing® is a green energy, microgrid solar light that offers outstanding quality and reliability. It's distinctive outdoor/indoor styling and engineered smart lighting features provide lighting enhancements that are significantly beyond the level of current solar lighting technology. Invented, designed, and engineered with the newest generation light is equipped with a CREE LED emitter that replaces up to 80-130 traditional single LED illuminators and it provides a brightness level equivalent of up to a 60W+ halogen lamp. It operates under a software-based Intelligent Power Management (IPM) system. It can be used for most lighting installations, replacement of AC lights, or backup lighting during AC power outages. It offers true Dusk-to-Dawn lighting with innovative smart lighting profiles. It has built-in auto compensation for all weather conditions and variations of geographic locations. This light is embedded with an exclusive pure digital hybrid lighting engine. Max-brightness or dimming of moonlight lighting is controlled with user-adjustable dials. In the Smart Auto profile, it acts as traditional motion security sensing light. It also can replace the traditional IR illuminator as a white light illuminator for security video surveillance systems without AC power limitation and in darkness conditions, it provides enhanced full-color image vision. This is a highly efficient Smart solar light designed for residential, commercial, industrial, and recreational lighting.

Features:
  • Light is designed to be fully functional in a wide variety of climates, it has a standard weatherproof IP-64 weather resistance rating and the operating temperature range is from -4°F (-20°C) to +125°F (+52°C)
  • Smart-on profile for lighting adjustments based on geographic location, overall year-round sunlight conditions, and optimization of lighting performance with built-in auto-compensation of energy power management
  • Ultra-bright with a powerful 4W high efficiency single CREE LED emitter providing daylight white illumination and wide area lighting coverage with adjustable user controls that enable tailoring brightness to your personal illumination preference
  • Intelligent power management (IPM) for lithium battery power management enables this light to provide continuous illumination for up to 80+ hours when operating in the smart profiles and it is capable of true dusk-to-dawn lighting in all seasons
  • Smart profiles provide a reasonable brightness level of moonlight lighting all night long without disturbing neighbors and the brightness adjustments allow users to take advantage of outstanding sunlight coverage in many geographic locations
  • Mode A provides adjustments for peak max-brightness level for general lighting as security/safety protection, and mode B provides adjustable maximum-dimming of moonlight lighting from almost continuous full lighting to very low moonlight lighting
  • In mode A the brightness can be adjusted and if using the innovatively designed optional table stand (EE836DTS) the light can be used for a table light, reading/studying light, or for other indoor/outdoor lighting and for recreational use
  • Equipped with an industrial high-grade lithium battery that has a significantly higher power density and a life cycle that lasts up to 10 times longer than regular lead-acid and older technology batteries
  • Lithium battery is lightweight and non-toxic, with smart battery monitoring using a flashing red LED to indicate: battery charging status during daylight, walk-test initial set up status, and low battery status during nighttime operation
  • Equipped with a ruggedly built high-grade industrial 3-Watt tempered glass solar panel that provides superior solar energy collection and is extremely durable providing long life operating cycles in any environment or harsh weather conditions
  • Light body is built with lightweight polycarbonate (PC) which gives this light fixture higher durability, an increased level of impact resistance, and a very high level of UV resistance for outdoor applications with long life operating cycles
  • Embedded with ePIR technology that provides pure digital motion detection with an adjustable detection range of up to 60' x 60' x 180°, and provides remarkable stability in smart A and B modes or smart auto illuminating applications
  • DIY mounting installation is quick and easy with this contemporary designed solar light fixture which offers full adjustability in directing of the LED light head projection, motion sensor head detection, and positioning the solar panel
  • Multiple unit microgrid installations with distributed power generation are simple and easy to install with multiple lighting units being powered by a single large size solar panel to benefit new construction projects or remodeling projects
  • eLEDing brand renewable green energy solar-powered microgrid lights are highly reliable, very user friendly, affordable, and offer unlimited practical uses for residential, recreational, commercial, industrial, outdoor, and indoor applications
  • Built with high-quality materials it has major components from renowned semiconductor MFG providing up to 10+ years operating life cycles: CREE 4W LED, Zilog - MCU, 16 WH lithium-polymer battery, and high UV resistant (PC) light body and tempered glass solar panel
  • Can be used for general lighting coverage of walkways/bike paths, street lighting, exterior building wall lighting, playgrounds, patios, construction sites, and security/safety CCTV enhanced full-color image white-light illuminations


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width7 in
Depth4
Height7 in
Weight3
Number of LED Bulbs1

Product Details

Mounting HardwareYes
Charging Time5 - 6 Hours
For Use WithStreet Lighting, Exterior Building Wall Lighting, Playground, Patio, Construction Site
Power SourceSolar
Mounting LocationFlat And Stable Surface
Wattage4 W
Run Time80+ Hours
MaterialPolycarbonate (PC)
Made in the USANo
Degree of ProtectionIP54, IP65
Manufacturers Part NumberEE814WAI
Lumens1250
BrandeLEDing
Battery TypeLithium Polymer
TypeFlood Spot Light
Lamp IncludedYes
Average Life50000 hr
Color Temperature5000 K
ColorWhite
Number of Lights1
Lamp CodeLED
Voltage3.7 V
Package Quantity1
DescriptionSolar Hybrid Powered AI-Smart CREE LED Spot Light
SensorePIR
Bulb TypeIntegrated LED

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFCC Part 15 Class B, ICES-003:2004