The Medium Omni Drawer provides a durable, rust-proof multi-use storage option for a variety of environments. Mount under a refrigerator shelf to store refrigerated medicines or a work surface for convenient storage space. It can also be used with the Omni Shelf (#183030) for wall mounting. The drawer has a built-in handle, a stop plate to prevent over-extention and comes with 2 flat key locks, 3 keys each. The locks may be keyed the same for multiple units. Aluminum mounting brackets and hardware are included with the unit. It measures 13-7/8"W x 12-3/8"D x 4-3/4"H and is constructed of Titanium powder coated aluminum. The drawer and lock have a 1-year warranty.
Omnimed Dual Lock Medium Refrigerator Lock Box, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-7/8 in |
| Depth | 12-3/8 in |
| Height | 4-3/4 in |
| Inside Width | 12-1/8 in |
| Inside Depth | 11-3/4 in |
| Inside Height | 3-7/8 in |
| Weight | 11 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Type | Refrigerator Lock Box |
| Number of Adjustable Shelves | 0 |
| Color | Silver |
| Door Type | Manual |
| Series | Refrigerator Drawers |
| Style | Flat Key Lock |
| Capacity | 0.4724 ft³ |
| Number of Doors | 0 |
| Material | Aluminum |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 183028 |
| Brand | Omnimed |
Warranty
| Warranty | 1 |