Homak Electronic Lock Pistol Box - Small
Safe Box features powdered steel durability that resists everyday wear and tear. This durable pistol box restricts unauthorized access to your guns and other valuables, but is quickly and easily accessible with our keyless fast-access code. The Homak Electronic Access Handgun Safe Box can be easily mounted inside a closet or a drawer.
Homak Electronic Lock Pistol Box HS10036683 - 10" x 3-1/2" x 7-1/2", Black
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 3-1/2 in |
| Height | 7-1/2 in |
| Inside Width | 9-7/8 in |
| Inside Depth | 3-3/8 in |
| Inside Height | 6-3/8 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Electronic Combination Lock |
| Color | Black |
| Door Type | Manual Close |
| Gun Capacity Range | 0 to 5 |
| Number of Doors | 1 |
| Material | Steel |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | HS10036683 |
| Brand | Homak |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CA DOJ |