Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB1886725

MPN #: SDL-500

Protex Wall Mount Locking Payment Depository Drop Box SDL-500 - 15"W x 11-1/4"D x 12-1/2"H, Beige

Product Description
Protex Wall Mount Locking Payment Depository Drop Box SDL-500 - 15"W x 11-1/4"D x 15"D x 12-1/2"H, Beige

Inter-Office Desktop/ Wall-Mount Locking, Payment Drop Box: Drop box designed for cash, rent checks envelopes, suggestions and more.

Features

  • Tubular-style key lock with Double "D" configuration (can be retrofitted with other cam locks)
  • Heavy-duty internal hidden hinge
  • Slot opening 12-7/8" wide will accept large size envelopes
  • Metal baffle to protect slot
  • Pre-drilled mounting holes, bottom and back
  • Mounting hardware for wood and concrete is included
  • Two tubular keys included
  • Reinforced door
  • The perfect way to lock and secure suggestions, ballots, keys, mail, money, rent checks and more
  • Use as a mail collection box for all out-going office mail
  • Can be installed on a wall or on a desktop
  • Top compartment to store envelopes
  • Durable powder coat finish


Specifications

  • Exterior Dimensions: 15" (W) x 13-1/2" (H) x 11-1/4" (D)
  • Door Clearance: 12-1/8" (W) x 4-3/4" (H)
  • Drop Opening: 12-7/8" (W) x 1/2" (H)
  • Door Thickness: 1/8"
  • Cubic Inches: 313
  • Weight: 23 Lbs.




PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth11-1/4 in
Height12-1/2 in
Weight23 lbs

Product Details

Lock TypeTubular Keyed Lock
TypeDrop Box
ColorTan
Door TypeRight HInged Door
Deposit TypeFront Drop Slot Load
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberSDL-500
Number of Fixed Shelves0
BrandProtex Safe