Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coxreels

Model # :WBB585123

MPN #: C-LP-150-150

Coxreels C-LP-150-150 1/4"x50' 300 PSI Dual Purpose Spring Retractable Low Pressure Steel Hose Reel

Product Description
COXREELS® C Series "Combination" spring driven hose reels are a combination of two hose reels in one compact assembly. They are perfect for applications in which two sources are needed to get the job done when space is a critical factor. The single mounting base creates stability and adds to the convenience of one mounting pattern. This series is also available in air hose/electrical cord combinations.

Two External fluid paths with machined from solid brass 90° full-flow NPT swivel inlets (Zinc plated steel swivels on HP models) Swivel Seals: NITRILE

Compact two reel assembly for dual hose applications, each reel operates independently Guide arm adjusts to wall, floor & overhead positions Single expanded, 1/4" steel mounting base for increased stability & space efficiency One mounting pattern allow 1/2 the installation time required to install 2 reels at one station 1" solid steel axle & lubricated precision bearings for smooth rotation

Enclosed factory tuned & matched cartridge-style spring motor Non-corrosive stainless steel spring, pawl & zinc plated ratchet Multi-position lock ratchet mechanism secures hose at desired length

Features:

  • Professional grade heavy duty steel construction. Durable proprietary CPC™ powder coat process. Rolled edges & ribbed discs provide strength & safety. Leading 2-year manufacturer's limited warranty. Made in the U.S.A. - Sold & Supported Worldwide
  • SWIVEL - Two external fluid path with machined solid brass 90°full-flow NPT swivel for simple seal maintenance and fast and easy hose installation. No need to remove the reel from its mount.
  • CARTRIDGE MOTOR - Lubricated and enclosed cartridge-style motor is easily removable for safe and convenient maintenance.. Precision coil spring factory tuned and matched to application for longest life cycle and performance.
  • CNC SPUN DISCS - Heavy duty CNC robotically spun and ribbed discs with rolled edges for greater strength, durability, hose protection and operator safety.
  • 1/4" STEEL BASE - Sturdy single expanded pedestal design with solid one piece steel base and support post, no weld, for maximum stability. Compact two reel assembly for dual hose applications, each reel operates independently.
  • MULTI-POSITION GUIDE ARM - Versatile guide arm adjusts to wall, floor, ceiling, and vehicle mounting positions.
  • OTHER FEATURES INCLUDE - long lasting, chip resistant and rust inhibiting CPC powder coat finish, adjustable solid rubber hose stop, and sturdy permanently lubricated. precision bearings.
  • 1" Permanently Lubricated Precision Bearings
PRICE
$709.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width10.50 in
Height18-5/8 in
Weight74 lbs
Hose Inside Diameter1/4 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
SeriesC
Max Temperature150 °F
For Use WithAir,Water,Electric
Temperature Range-15 to 150 °F
StyleDual Hose Combination
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberC-LP-150-150
Inlet1/4"
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialPVC
BrandCoxreels

Warranty

Warranty2 yr