- Fraction and metric markings
- Available with or without latch
- Painted gray for easy Grade 100 identification
- 100% proof tested
- Fatigue rated to Grade 100 specifications
- For welded 7/32" Chain Sling use 9/32" Eye Hook
CM® 558629 Dual Rated Grade 80 & Grade 100 Eye Sling Hook with Latch - 5/8" - 22,600 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
CM® Dual Rated GR80 & GR100 Eye Sling Hook with Latch - 5/8" - 22,600 Lb.
PRICE
$185.95
3
3
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.34 in |
| Width | 9.66 in |
| Height | 1.44 in |
| Weight Capacity | 22,600 lbs |
| Weight | 7 lbs |
| Chain Size | 5/8 in |
Product Details
| Assembly Required | No |
| Type | Herc-Alloy Eye Sling Hook w/Latch |
| Body Material | Alloy Steel |
| Color | Gray |
| Material | Alloy Steel |
| Construction Type | Hooks |
| Package Quantity | 1 |
| Manufacturers Part Number | 558629 |
| Grade | 80/100 |
| Brand | CM |