Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CM

Model # :WBB2305265

MPN #: 4X1307

CM Flat Eye Rigging Hook Latch Kit 5000 Lbs Capacity

Product Description
CM® Flat Eye Rigging Hook Latch Kit 5000 Lbs Capacity

Designed specifically for use with synthetic slings, CM Flat Eye Rigging Hooks provide a wide, smooth, load-bearing surface that won't damage synthetic material, promoting longer sling life. The flat eye opening eliminates bunching and pinching of the synthetic sling, ensuring the sling can be used at full capacity. BENEFITS & FEATURES. HIGH SLING STRENGTH. Flat eye eliminates bunching, providing significantly higher synthetic sling strength as compared to standard round eye-type fittings. Eye width exceeds WSTDA recommended radii to further ensure maximum ultimate synthetic strength is achieved. LONGER SLING LIFE. Smooth, flat bearing surface prevents abrasive synthetic sling damage. STRONG & DURABLE. Made of quenched and tempered alloy steel for strength and durability. VERSATILE USE. Can be used with either web or round slings. (Note: For round slings, ensure working load limits are compatible.). AVAILABLE WITH AND WITHOUT LATCHES. Uses same latches as other standard CM rigging hooks.

    Features:

  • . 5:1 Design Factor
  • . Ce Compliant
  • . Meets Or Exceeds Asme B30.10 Standards
  • . Made In The USA


PRICE
$32.95

Min. purchase quantity is 21
21
21
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity5000 lbs
Weight0.1 lbs

Product Details

Assembly RequiredNo
StyleFlat Eye Latch Kit
TypeLifting Clamp
MaterialAlloy Steel
SeriesFlat Eye Rigging Hook
Manufacturers Part Number4X1307
BrandCM

Warranty

Warranty1 yr