Hot Glue Sticks
Availability
Brand
For Use With
Size
Type
Length
Width
Color
Price
Related Products
Gorilla Super Glue Gel, 3 Grams - 2 Per Pack Gorilla Super Glue Gel is an easy-to-use, thicker and more controlled formula great for multiple surfaces and vertical applications compared to the liquid Gorilla Super Glue. Developed for long-lasting repairs in an instant, the clear glue dries in 10-45 seconds. This super glue gel is specially formulated to absorb drops and impacts. The super glue, also referred to as cyanoacrylate glue, or CA glue, works on a variety of materials, including plastic*, metal, fabric, stone, ceramic, paper, rubber and more. In addition to its high performance ...
Gorilla Super Glue, 15 Grams Its high strength and quick set time make Gorilla Super Glue the go-to adhesive for a variety of household projects. Developed for long-lasting repairs in an instant, the clear glue dries in 10-45 seconds. Our Super Glue is reinforced for increased impact resistance to handle bumps and drops. We call it Impact-Tough® because the reliable bond stands up to wear and tear. The super glue, also referred to as cyanoacrylate glue, or CA glue, works on a variety of materials, including plastic*, metal, fabric, stone, ceramic, paper, rubber and more. In addition to ...
All-purpose formula is great for everyday household repairs. Forms an extra-strong bond on wood, rubber, glass, metal, plastic and ceramic. The airtight, leak-proof cap keeps glue from drying out. Handy base holds the tube for easy storage. Dries clear. Volume Capacity: 0.07 oz Application Temperature Range: 40° to 200° F Material Compatibility: Ceramics, Glass, Metal, Plastic, Rubber, Wood Larger Quantity Quotes Available. Please call 1-888-978-7759.
Gorilla Super Glue Brush & Nozzle, 10 Grams Gorilla Super Glue Gel is an easy-to-use, thicker and more controlled formula great for multiple surfaces and vertical applications compared to the liquid Gorilla Super Glue. Developed for long-lasting repairs in an instant, the clear glue dries in 10-45 seconds. This super glue gel is specially formulated to absorb drops and impacts. The super glue, also referred to as cyanoacrylate glue, or CA glue, works on a variety of materials, including plastic*, metal, fabric, stone, ceramic, paper, rubber and more. In addition to its high performance ...
3M™ Splittable Flying Splice Tape 8387 is an engineered adhesive tape designed for high-performance splicing of film and foil webs during high-speed printing and coating applications. 8387 has a high-performance adhesive developed for splicing a variety of films such as low surface energy (LSE) or high slip materials – LDPE, BOPP and PET. What's Best for Your Press? When it comes to printing applications, we at 3M have been working busily for decades to provide the best products capable of increasing productivity, improving safety and inspiring innovation. Our 3M™ Splittable ...