Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DAP Weldwood

Model # :WBB2321353

MPN #: 7079800272

DAP® Weldwood® Original Contact Cement - 1 Qt., Tan - 7079800272 - Pkg Qty 6

Product Description
DAP® Weldwood® Original Contact Cement - 1 Qt., Tan - 7079800272

Premium quality, brush grade, neoprene-based contact cement that meets the stringent requirements of the professional user.

PRICE
$148.50  Sold in packages of 6 / $24.75 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Qt
Standard Pack Size6

Product Details

Manufacturers Part Number7079800272
DescriptionOriginal Contact Cement
ColorTan
BrandDAP Weldwood