Features:
- Precise Application & Controlled Dispensing: Precise dispensing tool designed to fit comfortably in hand.
- Fast-Setting: Dries in 10-45 seconds, no clamping required.
- Anti-Clog Cap: Keeps glue from drying out.
- For Indoor use only.
Weights & Dimensions
| Size | 5 g |
Product Details
| Type | Glue |
| Glue Type | Super Glue |
| Package Quantity | 1/Pack |
| Description | Ultra Precise Super Glue |
| Color | Clear |
| Manufacturers Part Number | 6770002 |
| Brand | Gorilla |