- UL listed and CUL approved
- Individually boxed
- Metal cases
- Metallized film
- Oil filled
- Non PCB oil
- Insulated terminals
- Hertz: 50/60
Rotom 2DV, 2MFD, 440V, Run Capacitor, Oval
Write a Review
|
Questions & Answers (0)
Product Description
Rotom 2DV, 2MFD, 440V, Run, Oval
PRICE
$9.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3.54 in |
| Weight | 2 lbs |
| Diameter | 1.97 in |
Product Details
| Type | Run Capacitor |
| Hertz | 50/60 Hz |
| Terminal Type | Male Quick Connect |
| Voltage | 440 V |
| Microfarads | 2 mfd |
| Manufacturers Part Number | 2DV |
| Case Material | Metal |
| Shape | Oval |
| Brand | Rotom |
Compliance & Certifications
| Certifications | UL and cUL |