- UL listed and CUL approved
- Individually boxed
- Metal cases
- Metallized film
- Oil filled
- Non PCB oil
- Insulated terminals
- Hertz:50/60
Rotom 55/10DVR, 55 + 10MFD, 370V, Run Capacitor, Round
Write a Review
|
Questions & Answers (0)
Product Description
Rotom 55/10DVR, 55 + 10MFD, 370V, Run, Round
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.8 in |
| Depth | 1.77 in |
| Height | 3.74 in |
| Weight | 2 lbs |
| Diameter | 1.77 in |
Product Details
| Type | Run Capacitor |
| Hertz | 50/60 Hz |
| Terminal Type | Male Quick Connect |
| Voltage | 370 V |
| Microfarads | 55 + 10 mfd |
| Manufacturers Part Number | 55/10DVR |
| Case Material | Metal |
| Shape | Round |
| Brand | Rotom |
Compliance & Certifications
| Certifications | UL and cUL |