Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Allegro Industries

Model # :WBB2179429

MPN #: 9650-01

Allegro Industries® 20" Dia. Duct to Duct Connector

Product Description
This product allows safe connection of additional ducting for remote locations. The connector is constructed of galvanized steel with a raised lip to hold ducting in place. The product has a limited warranty of 1 year.

PRICE
$115.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width22 in
Height28 in
Weight5 lbs
Duct Size20 in
Diameter20 in

Product Details

MaterialGalvanized Steel
ColorMill Finish
Manufacturers Part Number9650-01
BrandAllegro Industries

Warranty

Warranty1 yr