Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228270

MPN #: 8040304967

Nordfab QF T-Branch 4-4-4, 4" Dia, 304 Stainless Steel

Product Description
MADE IN THE USA
Nordfab QF T-branch duct fittings are available in galvanized and stainless steel.When ordering, specify A, B. All branches priced by large end.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools. <
PRICE
$485.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width8
Height12 in
Weight2 lbs
Duct Size4 in
Gauge22 ga
Diameter4 in

Product Details

TypeBranch
Material304 Stainless Steel
Manufacturers Part Number8040304967
For Use WithQF Ducting
BrandNordfab