Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dumpster Pro

Model # :WBB2384618

MPN #: DP20

Dumpster Pro Odor Neutralizer, 3.5 Gallons, One Pail

Product Description
Dumpster-Pro is a Concentrated Premium natural absorbent granular containing a specific blend of maximum strength odor neutralizers, natural botanicals and emulsifying agents. Dumpster-Pro is effective against waste related odors, typically derivatives of sulfur and ammonia. Neutralizes odors that attract flies while releasing a pleasant cherry fragrance.

Dumpster-Pro not only aids in containing spills and absorbing liquid, it also contains a highly effective odor neutralization system to address this class of odors and convert them into odor free, stable, non-harmful compounds. Dumpster-Pro is naturally formulated, safe, effective, and biodegradable.

How to use: Dumpster-Pro is a free flowing granule that can easily applied to ANY surface. For Best Results, simply cast a thin layer on the bottom of your empty dumpster or trash receptacle. The amount of use will vary depending on the condition of the dumpster.

Features:
  • 3.5 Gallon pail.
  • Green solution. Biodegradable
  • Natural absorbent granules
  • Maximum strength natural botanicals
  • All-natural emulsifying agents
  • Aggressively absorbs liquids
  • Fast-acting odor neutralization
  • Noticeable, immediate relief
  • Powerful cherry scent


PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3.5 gal oz

Product Details

StyleGranular
TypeDeodorizer
ScentCherry
Size Type3.5 Gallon
Package Quantity1
Manufacturers Part NumberDP20
BrandDumpster Pro