Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arm & Hammer

Model # :WBB3037683

MPN #: 3320001710EA

Fridge Fresh Baking Soda, Unscented, 5.5 Oz

Product Description
  • Super grip suction cups to place near the source of odors.
  • Flow-through design for 2X the baking soda exposure.
  • Eliminates odors so foods taste fresher longer.
  • Up to 30 days of freshness.

Take the baking soda out of the back and out of the box. Super grip suction cups lets you move the unit closer to the source of odors. Flow-through design exposes 2X more odor-eliminating baking soda for full fridge freshness and full-time odor control. Provides up to 30 days of freshness. Scent: Unscented; Physical Form: Powder; Application: Refrigerators; Capacity (Weight): 5.5 oz.

PRICE
$35.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5.5 oz

Product Details

StylePowder
TypeOdor Control
ScentUnscented
Package Quantity1
DescriptionAir Fresheners/Odor Eliminators-Powder
ApplicationRefrigerators
For Use WithRefrigerators
BrandArm & Hammer