Quantum Dunnage Rack, Gray, 60"W x 22"D x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
Dunnage Racks are as portable as they are versatile. Made from lightweight, heavy-duty high density polyethylene, these are the perfect match for wet or chemically intense manufacturing environments. A simple design makes it a breeze to raise finished goods and raw materials off the ground and away from moisture, dirt and traffic. NFS Certified.
PRICE
$185.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 22 in |
| Height | 12 in |
| Weight Capacity | 4000 lbs |
| Weight | 28 lbs |
Product Details
| Assembly Required | Yes |
| Type | Slotted |
| Shelf Capacity | 4000 lbs |
| Color | Gray |
| Application | Wet/Dry |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Manufacturers Part Number | QFSD-2260 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |