Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Forte Products

Model # :WBB776644

MPN #: 8001807

SureStack Dunnage Rack 36"W x 22"D x 12"H - Black

Product Description
SureStack PE Plastic Dunnage Racks are UV stabilized and will not chip or corrode. Use in backrooms, walk-in coolers, freezers, food preparation and storage areas. Also ideal for in-store merchandising and out door displays. Light weight, polyethylene plastic, makes units easy to lift and handle. Black dunnage racks made from 100% recycled plastic. Easily cleans with soap and water. Superior strength and weight capacities. Temperature range from -20F to 180F.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22
Depth36 in
Height12 in
Weight Capacity2000 lbs
Weight18 lbs

Product Details

TypeSlotted
ColorBlack
Mobile or StationaryStationary
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number8001807
BrandForte Products

Warranty

WarrantyYes