Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB469650

MPN #: DRS360131

Dunnage Rack, Slotted Top, 21"W x 36"D, Dark Brown

Product Description
S-Series Dunnage Rack holds inventory 12" off the floor, slotted top, 1500 lb. load capacity, 21"W x 30"L x 12"H, polyethylene, one-piece, seamless double wall construction, 30" & 36" (76,2 & 91,4 cm) max. capacity of 1500 lbs (680,4 kg), 48" & 60" (121,9 & 152,4 cm) max. capacity of 3000 lbs (1360,8 kg), Racks are safe to -36°F (-38°C), 4" square legs, dark brown, NSF

  • All Cambro Camshelving is rust and corrosion proof for life
  • Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
  • Shelf plates can be lifted away without disassembly and run through a dishwasher
  • Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
  • Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
  • Add-on units can only be used with Camshelving of the same Series
  • NSF listed
  • Made in USA
PRICE
$245.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth36 in
Height12 in

Product Details

TypeSlotted
Mobile or StationaryStationary
MaterialPolypropylene
ColorBrown
BrandCambro