SPC Industrial Dunnage-Rack, Solid Top, 66"W x 36"D x 12"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
SPC INDUSTRIAL
MODULAR PLASTIC DUNNAGE RACKS
Rack with Solid Top
Structural plastic dunnage racks are waterproof and resistant to gas, solvents and most industrial chemicals. These high density structural plastic resin dunnage racks endure extreme temperatures and resist corrosion and most industrial chemicals. Black plastic dunnage racks have a strong 2-5/8" thick platform and 2-3/8" posts that form a rigid, tool free assembly. Heavy duty plastic is easy to steam clean and disinfect. Great for freezer applications. Lightweight for easy transport and floor cleaning. 12"H overall. Solid Top Dunnage Racks allow extra capacity.
MODULAR PLASTIC DUNNAGE RACKS
Rack with Solid Top
Structural plastic dunnage racks are waterproof and resistant to gas, solvents and most industrial chemicals. These high density structural plastic resin dunnage racks endure extreme temperatures and resist corrosion and most industrial chemicals. Black plastic dunnage racks have a strong 2-5/8" thick platform and 2-3/8" posts that form a rigid, tool free assembly. Heavy duty plastic is easy to steam clean and disinfect. Great for freezer applications. Lightweight for easy transport and floor cleaning. 12"H overall. Solid Top Dunnage Racks allow extra capacity.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 36 in |
| Height | 12 in |
| Weight Capacity | 1900 lbs |
| Weight | 43.2 lbs |
| Max Shelf Capacity | 1500 lbs. to 2000 lbs. |
Product Details
| Assembly Required | No |
| Type | Solid |
| Color | Black |
| Mobile or Stationary | Stationary |
| Material | Plastic |
| Manufacturers Part Number | DT6636 |
| Brand | SPC Industrial |