- All Cambro Camshelving is rust and corrosion proof for life
- Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
- Shelf plates can be lifted away without disassembly and run through a dishwasher
- Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
- Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
- Add-on units can only be used with Camshelving of the same Series
- NSF listed
- Made in USA
Dunnage Rack, Slotted Top, 21"W x 60"D, Speckled Gray
Write a Review
|
Questions & Answers (0)
Product Description
S-Series Dunnage Rack holds inventory 12" off the floor, slotted top, 1500 lb. load capacity, 21"W x 30"L x 12"H, polyethylene, one-piece, seamless double wall construction, 30" & 36" (76,2 & 91,4 cm) max. capacity of 1500 lbs (680,4 kg), 48" & 60" (121,9 & 152,4 cm) max. capacity of 3000 lbs (1360,8 kg), Racks are safe to -36°F (-38°C), 4" square legs, speckled gray, NSF
PRICE
$299.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 60 in |
| Height | 12 in |
Product Details
| Type | Slotted |
| Mobile or Stationary | Stationary |
| Material | Polypropylene |
| Color | Gray |
| Brand | Cambro |