Forte 8002526 SureStack™ Dunnage Rack - 18"W x 22"D x 12"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Storage unit to keep items off the floor. NSF and FDA approved with superior airflow prevents condensation and bacteria buildup. Made of strong plastic material and has radiused corners promote employee safety and prevents bag puncture. Temperature resistant from -20°F to 180°F. Resistant to corrosion and food acids.
PRICE
$93.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 |
| Depth | 18 in |
| Height | 12 in |
| Weight Capacity | 900 lbs |
| Weight | 12 lbs |
Product Details
| Type | Slotted |
| Color | Black |
| Style | SureStack |
| Mobile or Stationary | Stationary |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 8002526 |
| Brand | Forte Products |