Nexel
Model # :WBDS2436N
Nexelon® DS2436N Heavy Duty Wire Shelf 36"W x 24"D
Write a Review
|
Questions & Answers (0)
PRICE
$83.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Heavy Duty |
| Shelf Capacity | 1600 lbs |
| Color | Blue Epoxy |
| Application | Wet/Dry |
| Finish | Nexelon® |
| Material | Steel |
| Manufacturers Part Number | DS2436N |
| Brand | Nexel |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| NSF Certified | Y |