Siemens® Duplex Circuit Breaker Type QT, 1-Pole, Class CTL Twin 20A/20A
Write a Review
|
Questions & Answers (0)
Product Description
Siemens® twin circuit breaker type QT. For use in Siemens load centers that accept type QT breakers. Twin 1-pole breaker. Class CTL (Circuit Limiting) with rejection clip. UL Listed. 10,000 AIC. Twin 1-pole 20A/20A
PRICE
$22.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/16 in |
| Width | 1 in |
| Height | 2-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Amperage | 20 A |
| AIC @ 120/240V | 10K |
| Breaker Type | QT |
| Voltage | 120/240 V |
| Package Type | Basic |
| Description | Twin Circuit Breaker Type QT |
| Manufacturers Part Number | ITEQ2020 |
| Poles | 1 |
| Brand | Siemens |