Wadsworth™ VPKWB1520 Circuit Breaker Type B Twin 1-Pole 15A/20A Clamshell Packaged
Write a Review
|
Questions & Answers (0)
Product Description
The Wadsworth 15-Amp 1 in. Duplex Single-Pole Type B UBI Circuit Breaker is a space-saver twin-pole breaker with a maximum load of 240-Volt. The breaker is designed for use with typical applications up to 1,800-Watt such as kitchen circuits, branch circuits, wall receptacles, electric motors, attic fans and garbage disposals.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 4.5 in |
| Height | 8 in |
| Weight | 0.4 lbs |
Product Details
| Amperage | 15/20 A |
| AIC @ 120/240V | 10K |
| Breaker Type | Residential |
| Voltage | 120 V |
| Package Type | Clamshell |
| Description | Circuit Breaker Type B |
| Manufacturers Part Number | VPKWB1520 |
| Poles | 1 |
| Brand | UBI |