Features
- EZ Touch Conical Nozzle
- Provides A Durable And Rust Resistant Finish
- Superior High Solids Enamel Formula
- Dry To Touch In 30 Minutes / Handle In 1 Hour
- Use On Metal, Wood, And Fiberglass
Weights & Dimensions
| Size | 16 oz |
Product Details
| Type | Fleet Coatings |
| Size Type | Aerosol |
| Finish | Gloss |
| Package Quantity | 6 |
| Description | Hi-Build Fleet Coating |
| Color | Black |
| Manufacturers Part Number | HB101 |
| Brand | Dupli-Color |