Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dupli-Color

Model # :WBB659189

MPN #: DA1603

Dupli-Color® Premium Enamel Semi-Gloss Black 12 Oz. Aerosol - DA1603 - Pkg Qty 6

Product Description
Dupli-Color® Premium Enamel offers exceptional quality in a general purpose enamel paint. A high-solids acrylic enamel formulation delivers the ultimate in protection, gloss and color retention while delivering maximum coverage on metal, wood, and fiberglass surfaces.

Features

  • EZ Touch™ Fan Spray Nozzle
  • Premium Automotive Formulation
  • Outstanding Gloss And Color Retention
  • Superior High Solids Enamel Formula
  • Ensures Maximum Coverage
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
PRICE
$78.00  Sold in packages of 6 / $13.00 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 oz

Product Details

Size TypeAerosol
FinishSemi-Gloss
Package Quantity6
DescriptionPremium Enamel
ColorBlack
Manufacturers Part NumberDA1603
BrandDupli-Color