Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dupli-Color

Model # :WBB659135

MPN #: DE1651

Dupli-Color® Engine Enamel With Ceramic Cast Coat Iron 12 Oz. Aerosol - DE1651 - Pkg Qty 6

Product Description
Dupli-Color® Engine Enamel contains Ceramic Resins for maximum heat dissipation and gloss retention. The resins offer protection from exposure to excessive heat and automotive fluids. Excellent for under the-hood applications, Dupli-Color Engine Enamel will perform to the most rigorous standards of racing, street rod, and vehicle restoration enthusiasts. This durable formula resists temperatures up to 500° F intermittently and produces a superior finish that will not blister, flake, crack or peel.

Features

  • EZ Touch™ Conical Nozzle
  • Maximum Heat Dissipation And High Gloss Retention
  • Ceramic Resins Resist Heat Up To 500° F
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Resistant To Oil And Other Automotive Fluids
  • Will Not Blister, Flake, Crack, Or Peel
  • Use on Engine Block And Under hood Accessories
PRICE
$85.50  Sold in packages of 6 / $14.25 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 oz

Product Details

TypeAutomotive Engine Paint
Size TypeAerosol
FinishHigh Gloss
Package Quantity6
DescriptionEngine Enamel With Ceramic
ColorCast Coat Iron
Manufacturers Part NumberDE1651
BrandDupli-Color