Bird Barrier® Dura-Spike® Narrow Bird Spike, 51'L
Write a Review
|
Questions & Answers (0)
Product Description
Dura-Spike® are 100% stainless steel and a very cost effective pest bird deterrent. Stainless steel bird spikes stop birds from landing and roosting and are a very effective and humane method of bird control that can prevent pest bird infestation. The base can be cut easily with snips or shears. Stainless steel bird deterrent spikes are more durable than plastic bird spikes. Dura-Spike® curves gently or takes hard bends to conform to the building's features. The bird spike strips are 3-feet in length and come in the following widths: Narrow, Wide, Xtra-Wide. Whether you're shopping for the best pigeon spike or anti-bird spikes for other pest bird species, Dura-Spike® should be your first choice!
Where to Use: Ledges, Parapets, Signs, Beams, Pipes, Chimneys, Cutouts, Security Cameras, Lights
Target Bird: Pigeon and larger
Bird Pressure: Medium (Do not use where birds are nesting)
Material: Stainless Steel - 304 grade wires & base welded together
Installation: Base is glued or screwed to any surface
Installation Level: Easy
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 ft |
| Width | 2-1/2 in |
| Height | 4-1/4 in |
| Weight | 7 lbs |
| Size | 51' |
Product Details
| Material | Stainless Steel |
| Application Method | Glued or Screwed to Any Surface |
| Color | Silver |
| Brand | Bird Barrier |