Durable Round Ring Reference Binder For 11X8-1/2 Sheets, 1" Capacity, Blue
|
Questions & Answers (0)
Product Description
Durable round ring reference binder for 11x8-1/2 sheets, 1 capacity, blue
Durable Round Ring Reference Binder for 11x8-1/2 Sheets, 1" Capacity, Blue Unique EZ TURN™ ring design for smoother page turning. Textured covers provide document protection and a polished look. Gap Free™ feature prevents ring misalignment. Back-mounted rings allow pages to lie flat. Four interior pockets store unbound materials so nothing gets lost. Vinyl interior cover looks professional; black color masks minor blemishes, wear and soil.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Durable Round Ring Reference Binder for 11x8-1/2 Sheets, 1" Capacity, Blue Unique EZ TURN™ ring design for smoother page turning. Textured covers provide document protection and a polished look. Gap Free™ feature prevents ring misalignment. Back-mounted rings allow pages to lie flat. Four interior pockets store unbound materials so nothing gets lost. Vinyl interior cover looks professional; black color masks minor blemishes, wear and soil.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 1" |
| Binder Sheet Size | 8-1/2 X 11 |
Product Details
| Type | Binder |
| Binder Material | Vinyl |
| Color | Blue |
| Binder Ring | Round Ring |
| Binder Style | Non-View Binders |
| Number of Fasteners | 3 |
| Package Quantity | 1 |
| Description | Round Ring Reference Binder |
| Manufacturers Part Number | 27251 |
| Sheet Capacity | 175 |
| Brand | Avery |