Avery® Durable View Binder with DuraHinge and Slant Rings, 3 Rings, 1.5" Capacity, 11x8.5, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Keep lecture notes, procedures and homework assignments organized with an Avery® Durable View Binder. The durable construction is ideal for frequent referencing. The DuraHinge® design is stronger, lasts longer and resists tearing, and the DuraEdge® feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Two interior pockets help you organize and secure loose papers, and the slant rings hold a higher page capacity compared to same size round rings. Use the clear overlays to label and/or decorate the covers and spine. Customize your binder more easily and more creatively with free templates and designs at Avery® Design & Print Online.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$14.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 1-1/2" |
| Binder Sheet Size | 8-1/2 X 11 |
Product Details
| Type | Binder |
| Binder Material | Vinyl |
| Color | Blue |
| Inserts | Back Cover, Front Cover, Spine |
| Binder Ring | Round Ring |
| Number of Fasteners | 3 |
| Binder Style | View Binders |
| Description | Vinyl View Binders |
| Package Quantity | 1 |
| Manufacturers Part Number | 17024 |
| Sheet Capacity | 275 |
| Brand | Avery |