Keep lecture notes, procedures and homework assignments organized with an Avery® Durable View Binder. The durable construction is ideal for frequent referencing. The DuraHinge® design is stronger, lasts longer and resists tearing, and the DuraEdge® feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Two interior pockets help you organize and secure loose papers, and the slant rings hold a higher page capacity compared to same size round rings. Use the clear overlays to label and/or decorate the covers and spine. Customize your binder more easily and more creatively with free templates and designs at Avery® Design & Print Online.
Avery® Durable View Binder with DuraHinge & Slant Rings, 3 Rings, 1" Capacity, 11 x 8.5, Coral
|
Questions & Answers (0)
Product Description
PRICE
$12.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-5/8 in |
| Height | 10-1/4 in |
| Back Cover Insert Size | 9-1/8 x 11-1/4 |
| Binder Ring Size | 1" |
| Binder Sheet Size | 8-1/2 x 11 |
| Front Cover Insert Size | 9-7/8 x 11-1/4 |
| Spine Size | 1-1/8 x 11-1/4 |
Product Details
| Type | Binder |
| Binder Material | Polypropylene |
| Color | Red |
| Inside Pockets | One Back, One Front |
| Inserts | Back Cover, Front Cover, Spine |
| Binder Ring | Slant Ring |
| Number of Fasteners | 3 |
| Binder Style | View Binders |
| Description | Slant Ring View Binder |
| Package Quantity | 1 |
| Manufacturers Part Number | 17293 |
| Sheet Capacity | 220 |
| Brand | Avery |