Post-it® Durable Tabs, 1" Solid, Red/Yellow/Blue, 12 Tabs/Color, 36 Tabs/Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
Post-it® Durable Tab is ideal for quick and easy indexing, filing and labeling. Great for folders, notebooks and planners. Extra thickness prevents wear and tear. Easy to write on, apply and reposition. Each Durable Tab offers plenty of space for labeling. Dispenses one tab at a time.
PRICE
$7.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 1-1/2 in |
Product Details
| Style | Flags and Tags |
| Package Quantity | 12 Tabs/Color, 36 Tabs/Dispenser |
| Description | Durable Tabs |
| Color | Assorted |
| Manufacturers Part Number | MMM686RYBT |
| Adhesive | Standard |
| Paper Type | Post It/Sticky Note |
| Brand | 3M Post-it |