Post-it® Flags, 1" Wide, Bright Colors, 80 Flags/Dispenser, 2 Dispensers/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Find it fast with Post-it® Flags in bright eye-catching colors that get noticed. They make it simple to mark or highlight important information in textbooks, calendars, notebooks, planners and more. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color code your work, either at home, work or in the classroom. Try with Post-it® Notes for the ultimate study duo.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$16.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 1-3/4 in |
Product Details
| Style | Flags and Tags |
| Package Quantity | 80 Flags/Dispenser, 2 Dispensers/Pack |
| Description | Tape Flags |
| Color | Assorted |
| Manufacturers Part Number | MMM680PGOP2 |
| Adhesive | Standard |
| Paper Type | Post It/Sticky Note |
| Brand | 3M Post-it |