Avery® Removable Durable Labels, TrueBlock Technology, 1-1/4 x 1-3/4, Glossy WE, 256/Pk
|
Questions & Answers (0)
Product Description
Labels stick and stay but remove cleanly - leaving no residue! Ideal for drawers, containers, boxes, shelves and more. These durable removable labels let you take your branding message outdoors. Perfect for identifying contents of containers at outdoor events, refrigerated products, plants and more, just customize, peel and stick. With a few quick steps you can easily personalize them with your logo, product information or QR code from Avery® Design & Print. And our print-to-the-edge feature lets you add a full-color background to make your label really pop. With these durable labels your brand can stand up to almost anything. For laser and inkjet printers.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$22.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Height | 1-1/4 in |
| Label Size-Text | 1 1/4 x 1 3/4 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | White |
| For Use With | Inkjet, Laser |
| Material | Paper |
| Package Quantity | 8 Labels/Sheet, 32 Sheets/Pack |
| Description | Removable Durable Labels |
| Manufacturers Part Number | 22828 |
| Adhesive | Removable Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |