Triton Products® DuraBoard® Heavy Duty Pegboard, 48"W x 1/4"D x 96"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The commercial-grade DuraBoard® 1/4 In. textured ABS pegboard has superior holding strength with eight times that of traditional pegboard. One side has a textured finish to keep it looking new and to prevent scratching. It is the most durable, weather and impact resistant pegboard available. This pegboard will stand up to any harsh temperatures and environments and can be cleaned or washed when necessary. DuraBoard® heavy-duty pegboard is ideal for use in a clean room, factory floor production area, maintenance and repair area as well as sheds and garages. Use DuraHook® double-locking pegboard hooks to create the most secure and reliable pegboard storage system. Each DB-96BLK is 48 In. x 96 In. offering one large pegboard storage area.
PRICE
$479.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 1/4 in |
| Height | 48 in |
| Weight Capacity | 500 lbs |
Product Details
| Type | Pegboard |
| Finish | Matte |
| Material | ABS |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DB-96BLK |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |