Durastripe 30" Octagone Sign - Stop
Write a Review
|
Questions & Answers (0)
Product Description
Durastripe 30" Octagon Floor Safety Sign - Stop
This 30"L x 30"W octagon shaped sign is made of UV resistant PVC for long lasting durability and dependability. Highly visible and easy-to-read. Adheres well, even to less than ideal floor conditions. Endures forklift and foot traffic.
This 30"L x 30"W octagon shaped sign is made of UV resistant PVC for long lasting durability and dependability. Highly visible and easy-to-read. Adheres well, even to less than ideal floor conditions. Endures forklift and foot traffic.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 30 in |
| Thickness | 34 mil |
| Diameter | 30 in |
Product Details
| Sign Shape | Circle |
| Sign Legend | Stop |
| Mounting Location | Adhesive Backed |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | DS-SIGN 30-0005 |
| Brand | Ergomat |