Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280202

MPN #: EMDC-362472-30B-5295

Durham Mfg.® Expanded Metal Door Bin Cabinet, 30 Blue Bins 36"W x 24"D x 72"H

Product Description
Features:
  • All-welded, heavy duty 14 gauge ventilated cabinet with louvered back panels
  • All models feature a louvered panel fully welded to the back of the cabinet
  • Shelves adjust on 1" centers, no tools required
  • Sturdy 3 point locking handle with 2 keys and 5/16" diameter rods
  • Full length, all welded piano hinge secures door to avoid sagging
  • Punched diamond pattern in doors allows content visibility and ventilation
  • Hook-On Bins® are yellow polyethylene with open fronts for easy part picking
  • Cabinets are finished in durable gray rust and acid resistant powder coated finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$1,975.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Weight335 lbs
Gauge14 ga

Product Details

Bin Quantity (Bin Size)12(C), 12(E), 6(F)
Number of Adjustable Shelves0
ColorGray/Blue
Door TypeExpanded Metal Flush Door
Handle TypeSteel Three Point Locking
Number of Bins30
Louvered PanelsInterior
MaterialSteel
Construction TypeAll-Welded
Bin ColorBlue
Package Quantity1
Manufacturers Part NumberEMDC-362472-30B-5295
Bin MaterialPolyethylene
Number of Fixed Shelves1
Base TypeFrame
BrandDurham Mfg.

Warranty

Warranty1 yr