Durham Mfg.® Base For Drawer Cabinets, 34-1/8X17-1/4X5-3/4"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 34-1/8 in |
| Depth | 17-1/4 in |
| Height | 5-3/4 in |
Product Details
| Type | Base |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 037-95 |
| Brand | Durham Mfg. |
Related Products
Base Cabinet-Constructed of solid hardwood, solid oak and oak veneers. Base cabinets with choice of three styles: door cabinet, door/drawer cabinet or drawer cabinet. Cabinets can be ganged together to create a wall of base cabinets. They are finished with a chemical resistant, earth-friendly UV finish. Tops and rubber base molding sold separately. Base molding sold by the foot. Solid Resin Tops - Finish off your base cabinets with these solid epoxy resin or phenolic resin tops. These solid tops provide superior chemical resistance. Tops include 4" back splash. Wall Cabinets - Constructed ...
Extra heavy duty all welded 12 gauge steel construction. 3-point cast steel locking handle with 3/8"diameter rods and provision for a padlock (padlock not provided). Shelves bolt into place easily using fasteners provided and adjust on 2-1/4" centers. Full height flush doors with 7 gauge leaf hinges to prevent sagging. Lexan doors allows content to be visible while protecting products from dust and the environment. 6"H base/legs which provide access for forklifts; pre-drilled holes allow for lagging to the floor. (constructed of 3/16" steel). Durable gray powder coat finish
This bin features an all welded, prime cold rolled steel construction and the bin is painted in a durable gray powder coat finish. The 1-1/8" bin fronts are fully hemmed to display labels and retain parts, the sides are roll-formed for increased strength and stability, the dividers are ribbed and hemmed for added strength. These bins are modular with most 9" deep bins and drawer cabinets; mounting holes are located in both the top and bottom. This bin ships fully assembled and optional door, base, and bin labels are available.
Base Cabinets -Constructed of solid hardwood, solid maple and maple veneers. Base cabinets with choice of three styles: door cabinet, door/drawer cabinet or drawer cabinet. Cabinets can be ganged together to create a wall of base cabinets. All cabinets measure 36"W x 22"D x 35"H. They are finished with a chemical resistant, earth-friendly UV finish. Tops and rubber base molding sold separately. Base molding sold by the foot. Features: Base cabinets with two lockable drawers over two lockable doors Cabinet with four locking drawers Diversified Woodcrafts Inc. is SEFA compliant and MAS ...
Features: All-welded, steel construction 3-point locking system with pad-lockable cast iron locking handle (pad-lock not included) 7 gauge leaf hinges to prevent sagging Double recessed doors open at 180° for full access to product Shelves bolt into place easily using fasteners provided and adjust on 2-1/4" centers 6"H base/legs which provide access for forklifts; prepunched holes allow for lagging to the floor Cabinets ship fully assembled Durable, textured, gray powder coat finish