Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB170173

MPN #: 329-95

Durham Mfg.® Steel Parts Bin, 4 Openings 12" Deep

Product Description
This bin features an all welded, prime cold rolled steel construction and durable gray powder coat finish. The 1-1/8" bin fronts are fully hemmed to display labels and retain parts, the sides are roll-formed for increased strength and stability. These bins are modular with most 12" deep bins and drawer cabinets; mounting holes are located in both the top and bottom. Optional doors, base, and bin labels are available.

PRICE
$125.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
125.95
Buy 11+ units
115.95Save $10.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33-3/4 in
Depth12 in
Height23-7/8 in
Opening Width16-3/4 in
Opening Height11-7/8 in
Opening Depth11-7/8 in

Product Details

Number of Adjustable Shelves0
ColorGray
StyleWithout Doors
Construction TypeAll-Welded
DescriptionOne-Piece Fixed Parts Bin
Number of Compartments4
Manufacturers Part Number329-95
Unit TypeOpen
Number of Fixed Shelves2
Base TypeFrame
BrandDurham Mfg.