Durham Mfg.® Vertical Gas Cylinder Storage Cabinet, Capacity of 2
|
Questions & Answers (0)
Product Description
Constructed of a fully welded 1/8" x 1-1/2" Angle Iron Frame and 14 gauge solid steel top and bottom. These cabinets feature expanded metal doors, back and side which allow for ventilation and visibility of contents. Cabinet will accept 20 lb and 33-1/2 lb LPG cylinders. "DANGER FLAMMABLE MATERIALS" sign is located on the door(s) and the units are coated in durable, Safety Yellow Powder Coat. Door feature padlock hasp to secure contents (padlock not included) and magnets to keep doors safely shut when not locked. Per-punched lagging holes in feet for anchoring to the ground; these units ship fully welded, ready for use.
PRICE
$519.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 20 in |
| Height | 35 in |
| Weight | 95 lbs |
| Cylinder Size | 20 or 33.5 lb. |
| Gauge | 14 |
Product Details
| Type | Cylinder Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Yellow |
| Door Type | Manual Close |
| Style | Vertical |
| Capacity | 2 Cylinders |
| Cylinder Type | LPG |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Manufacturers Part Number | EGCVC2-50 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NFPA, OSHA |