- 1-1/2" x 1/8" angle iron frame
- Solid 14-gauge steel top and bottom
- Expanded metal sides, back and door, for ventilation and visibility of contents
- Accepts all standard vertical cylinders up to 59-3/4" tall plus 20 Lb. and 33-1/2 lb. cylinders in the horizontal compartment
- Vertical compartment includes a chain, adjustable in 1" increments, to hold cylinders in place
- Pre-punched lagging holes in feet
- Danger Flammable Materials signs on doors
- Heavy duty butt hinges prevent door sagging
- Doors have pad-lock hasp to secure contents (pad-lock not furnished)
- Magnet keeps door safely shut when not locked
- In full compliance with OSHA and NFPA standards when used properly
- Ships fully assembled
- Durable safety yellow powder coat finish
Durham Mfg.® Combo Gas Cylinder Cabinet, 17 Cylinders Capacity, 60"W x 30-1/8"D x 71-7/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,189.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30-1/8 in |
| Height | 71-7/8 in |
| Weight | 281.3 lbs |
| Cylinder Size | 20 or 33 lb. |
| Gauge | 14 |
Product Details
| Type | Cylinder Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Yellow |
| Door Type | Manual Close |
| Style | Horizontal & Vertical |
| Capacity | 17 Cylinders |
| Number of Doors | 2 |
| Cylinder Type | LPG |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | EGCC8-9-50 |
| Number of Fixed Shelves | 4 |
| Base Type | Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA 1910.110., NFPA 58 |