Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB623734

MPN #: EGCVC4-50

Durham Mfg.® Vertical Gas Cylinder Storage Cabinet, Capacity of 4

Product Description
Constructed of a fully welded 1/8" x 1-1/2" Angle Iron Frame and 14 gauge solid steel top and bottom. These cabinets feature expanded metal doors, back and side which allow for ventilation and visibility of contents. Cabinet will accept 20 lb and 33-1/2 lb LPG cylinders. "DANGER FLAMMABLE MATERIALS" sign is located on the door(s) and the units are coated in durable, Safety Yellow Powder Coat. Door feature padlock hasp to secure contents (padlock not included) and magnets to keep doors safely shut when not locked. Per-punched lagging holes in feet for anchoring to the ground; these units ship fully welded, ready for use.

PRICE
$459.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
459.95
Buy 6 units - 10 units
439.95Save $20.00 (4%)
Buy 11+ units
419.95Save $40.00 (9%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth30 in
Height35 in
Weight105 lbs
Cylinder Size20 or 33.5 lb.
Gauge14

Product Details

TypeCylinder Cabinet
Number of Adjustable Shelves0
ColorYellow
Door TypeManual Close
StyleVertical
Capacity4 Cylinders
Cylinder TypeLPG
MaterialSteel
Construction TypeAssembled
Package Quantity1
Manufacturers Part NumberEGCVC4-50
Number of Fixed Shelves1
Base TypeLegs
BrandDurham Mfg.

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA, OSHA