Maxitrol Vent Screen 13A03-3, 3/8" NPT Vent
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Manufacturers Part Number | 13A03-3 |
| Color | Silver |
| Brand | Maxitrol |
Warranty
| Warranty | 1 yr |
Related Products
Maxitrol Rubber Seat Poppet Type Regulator, Designed Primarily For Main Burner And Pilot Load Applications Where Precise Control Of Tiny Flows Is Essential For Operating Equipment. Suitable For Application In Natural Manufactured, Mixed Gases, Liquefied Petroleum Gases And LP Gas-Air Mixture Piping Systems. Made in the USA.
Maxitrol 1" Lever Acting Regulator with Vent Limiter 325-5V-1, Up To 325,000 BTU The 325 series pounds to inches regulators are for use on residential, commercial and industrial applications. The 325 series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable to precise regulating control from full flow down to pilot flow. Suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and lp gas-air mixtures. Made in the USA .
Maxitrol's Original Straight-Thru-Flow Design Meet Your Needs For High Capacities At Low Inlet Pressures. Models Are Designed For 1/2 PSI Rate Pressure Under The Ansi Standard For Gas Pressure Regulators. They Are Main Burner Only, Non-Lockup Type. Use Only Where Downstream Controls Can Operate At Line Pressure. Made in the USA.
The 210 Series Is A Lock-Up Type Regulator And Compiles With Codes Using This Specification. The 210 Series Has Been Designed For Maximum Control Function In An Easy To Use Package. The Series Is Intended For Use With Gas-Fired Boilers, Steam Generators, Industrial Furnaces, Ovens And Similar High Demand Equipment. The Balanced Valve Design Eliminates The Inlet Pressure Effect Acting On The Valve. Regulating Stability Is Improved And Hunting Tendencies Reduced By The Use Of Dampening Mechanisms In Both The Breather Outlet And Sensing Tube. You Get Precise Regulation Over A Broad Range Of ...
The 325 series pounds to inches regulators are for use on residential, commercial and industrial applications. The 325 series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable to precise regulating control from full flow down to pilot flow. Suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and lp gas-air mixtures. Made in the USA .