Maxell DVD Recordable Media, MAX639013, DVD-R Media, 16x Speed, 4.70 GB Capcity
Write a Review
|
Questions & Answers (0)
Product Description
Branded DVD+R offers 4.7GB of high-capacity storage and a 16X transfer speed. Features random access data retrieval and superior archival life. For recording with DVD+RW/R drives/recorders. Read compatible with DVD-ROM playback devices.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 4.7 GB |
| Style | DVD-R |
| Max Recording Time | 2 Hour |
| Type | Recordable Media |
| Package Quantity | 50 Pack |
| Description | DVD Recordable Media |
| Form Factor | 120mm |
| Manufacturers Part Number | 639013 |
| Max Writing Speed | 16x |
| Media Format | DVD-R |
| Brand | Maxell |