Verbatim® DVD-R, 95079, 16X Speed, 4.7GB, Inkjet/Hub Printable, 50/Pk, White
Write a Review
|
Questions & Answers (0)
Product Description
DataLife Plus White Inkjet/Hub Printable DVD-R media is the ultimate choice for developing, customizing, and distributing DVD content. Certified for 1X-16X DVD recording and preferred by DVD-R drive manufacturers, DataLife Plus DVD-R media uses an advanced "Metal Azo" recording dye to provide the highest level or performance, compatibility and archival life. Compatible for full-surface, edge-to-edge printing. Compatible with inkjet disc printers. Offers superior ink absorption on high-resolution 5,760 DPI printers and full-color, high resolution, photo-quality printing. Crisp and clear text reproduction. Excellent ink drying time.
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 4.7 GB |
| Style | DVD-R |
| Type | Recordable Media |
| Package Quantity | 50 Pack |
| Description | DVD Recordable Media |
| Color | White |
| Manufacturers Part Number | 95079 |
| Max Writing Speed | 16x |
| Media Format | DVD-R |
| Print Technology | Inkjet |
| Brand | Verbatim |
Warranty
| Warranty | Lifetime |