Features
Quality Park® CD/DVD Sleeves, 77203, Moisture/Tear Resistant, 4-7/8" X 5", 100/Pk, White
Write a Review
|
Questions & Answers (0)
Product Description
Tech-No-Tear CD/DVD Sleeves are durable envelopes that feature interior poly coating for superior moisture-resistance and tear-resistance. Paper exterior allows envelope to be easily written on. Clear poly window allows easy viewing of CD label. Ungummed flap is designed for repeated use and tucks into tab in the back to secure contents. 5"w x 4.88"l envelope.
FeaturesAbrasion Resistant Moisture Resistant Tear Resistance
Features
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 4-7/8 in |
Product Details
| Style | Sleeve/Envelope |
| Type | CD/DVD Organizer |
| Package Quantity | 100 Pack |
| Description | CD/DVD Mailer |
| Storage | 1 |
| Color | White |
| Manufacturers Part Number | 77203 |
| Brand | Quality Park |