Verbatim® DVD+R, 94917, 16X Speed, 4.7GB, Inkjet/Hub Printable, 50/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Combining an exceptional inkjet printable surface with professional grade, Metal Azo, recording performance and reliability, DataLife Plus White Hub Inkjet Printable DVD+R with 4.7GB is the ultimate choice for developing, customizing and distributing DVD content. Certified for 1X-16X DVD recording and preferred by DVD+R drive manufacturers, DataLife Plus DVD+R uses an advanced Metal Azo recording dye to provide the highest level of performance, compatibility, and archival life. DVD+Rs have been extensively tested and qualified for use with DVD/CD inkjet printers and duplicators offered by such leading industry manufacturers as Primera, Microboards and Epson. Compatible for full-surface, edge-to-edge printing. Superior ink absorption on high-resolution printer. Crisp and clear text reproduction. Crisp and clear text reproduction. Superior archival life.
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 4.7 GB |
| Style | DVD+R |
| Type | Recordable Media |
| Package Quantity | 50 Pack |
| Description | DVD Recordable Media |
| Color | White |
| Manufacturers Part Number | 94917 |
| Max Writing Speed | 16x |
| Media Format | DVD+R |
| Print Technology | Inkjet |
| Brand | Verbatim |
Warranty
| Warranty | Lifetime |