Verbatim® 49173 Store 'n' Go V3 USB 3.0 Flash Drive, 32 GB, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The all new Store 'n' Go V3 USB Drive is a world class storage solution for those looking to save and transfer data faster. The USB 3.0 interface offers 10X faster data transfer speeds versus USB 2.0 making it easy to transfer multiple files at once or larger files without error. The retractable design keeps the connector and data protected without the worry of losing a cap. Compatibility: Windows XP, Vista, and Windows 7 and higher; Mac OS X 10.1 and higher; Linux kernel 2.6 and higher.
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Depth | 3/4 in |
| Height | 7/16 in |
Product Details
| Storage Capacity | 32 GB |
| Reading Speed | 80 MB/s |
| Type | USB Flash Drives |
| Color | Gray |
| Description | Store 'n' Go V3 USB Drive |
| Package Quantity | 1 |
| Form Factor | External |
| Manufacturers Part Number | 49173 |
| Writing Speed | 25 MB/s |
| Host Interface | USB 3.0 |
| Brand | Verbatim |
Warranty
| Warranty | Lifetime Limited |