Verbatim® Double Layer DVD+R, 96542, 8X, 8.5GB, Branded, Spindle, 30/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Providing double the storage capacity of a standard DVD-Recordable disc, DVD+R Double Layer discs can hold up to 8.5GB or approximately 4 hours of DVD-quality video on a single disc. DVD+R DL is a one-time record disc with 8X write speed, ensuring that your movies, video clips or other data will not be erased. While requiring a dual-layer recorder, these discs are compatible for playback with most standard DVD video players and DVD-ROM drives. AZO Technology delivers superior performance and reliability.
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 8.5 GB |
| Style | DVD+R |
| Type | Recordable Media |
| Package Quantity | 30 Pack |
| Description | DVD Recordable Media |
| Color | Silver |
| Manufacturers Part Number | 96542 |
| Max Writing Speed | 8x |
| Media Format | DVD+R DL |
| Brand | Verbatim |
Warranty
| Warranty | Lifetime |